Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size
Mfr # 429338
Zoro # G5278463
original price:
$14.59
36% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429338
- Zoro # G5278463
- UPC # 25528137618
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 2 in |
Fitting Length | 4.06 in |
Pipe Fitting Length | 4.06" |
Pipe Size (Fittings) | 3" x 2" |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 3 15/16 in, Includes Seal No, 4 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV960601-75)
- KOHLER Sprayhead Assembly (1387176-BL)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 3/4-1)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- ZORO SELECT PVC Tee, Insert, 1 in Pipe Size (1401-010)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size (850-012)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size (807-030)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size (06114)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 2 in Pipe Size (1WKC3)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- Zoro Select PVC Pipe Fittings