Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 3 in x 2 1/2 in Pipe Size
Mfr # 829-339FB
Zoro # G5326167
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 2 1/2 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 829-339FB
- Zoro # G5326167
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 2 1/2 in |
Pipe Size (Fittings) | 3" x 2-1/2" |
Fitting Side A Outside Diameter | 4 3/16 in |
For Pipe Outside Diameter | 3 in |
Fitting Side B Outside Diameter | 4 3/16 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Overall Length | 4 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 2 1/2 in, 3 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 3/16 in, 2 1/2 in, Female, Socket, 4 3/16 in, Includes Seal No, For Pipe Outside Diameter 3 in, 4 3/8 in Overall Length, 370 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78107)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L (24500019006000)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0879-0200IP100-PF-0920-01)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size (838-291)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (429585)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (402209)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (829-212)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size (1436213)
- ZORO SELECT PVC Tee, Insert, 2 in Pipe Size (1401-020)
- LASCO 2 x 1.5 in. Mpt x Skt Male Adapter (PV436251)
- Zoro Select Fittings