Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/4 in Pipe Size
Mfr # 829-250
Zoro # G2521145
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/4 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 829-250
- Zoro # G2521145
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/4 in |
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 in |
For Pipe Outside Diameter | 2 in |
Pipe Size | 1 1/4 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Outside Diameter | 2 1/8 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, Socket, 3 in, 1 1/4 in, Female, Socket, 2 1/8 in, Includes Seal No, For Pipe Outside Diameter 2 in, 3 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 7/16" (E4BNC02)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 3/4 in x 1/2 in Pipe Size (402124)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (849-020)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 1 1/2 in x 1 1/4 in Pipe Size (05904)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size (1402010)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size (402287)
- ZORO SELECT PVC Wye, Socket, 6 in Pipe Size (P600-060)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- Zoro Select Fittings