Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size
Mfr # 829-130
Zoro # G2992945
original price:
$7.57
23% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 829-130
- Zoro # G2992945
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Pipe Size | 1 in, 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
For Pipe Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, Socket, 1 13/16 in, 1/2 in, Female, Socket, 1 1/4 in, Includes Seal No, For Pipe Outside Diameter 1 in, 2 1/8 in Overall Length, 630 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- MOEN Diverter Spouts Oil Rubbed Bronze (3853ORB)
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- FLUIDMASTER Flapper 2In Adj Glacier Bay (5052GBP4)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (801-251)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (897-375-015)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size (CUF015)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (835-074SR)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (806-007)
- Zoro Select Fittings