Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size
Mfr # 429168
Zoro # G5277745
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429168
- Zoro # G5277745
- UPC # 25528137601
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Fitting Length | 2.54" |
Fitting Length | 2.54 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 1/2 in |
Fitting Side B Outside Diameter | 1 9/16 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 in, Female, Socket, 1 9/16 in, Includes Seal No, 2 1/2 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Natural (N14DNA)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 1-1/2 in Pipe Size (1WKE5)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (430007)
- ZORO SELECT PVC Coupling, Compression, 3 in Pipe Size (160-110)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/4 in Pipe Size (850-007)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- Zoro Select Fittings