Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size
Mfr # 830-101
Zoro # G5326194
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 830-101
- Zoro # G5326194
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 5/8 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 1/2 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, For Pipe Outside Diameter 3/4 in, 1 5/8 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Window, Ca-350 Display (57198)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/4 in Pipe Size (839-128)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 1/2 in Pipe Size (402130BC)
- AMERICAN STANDARD Round Brass Elbow, Chrome (8888.068.002)
- ZORO SELECT PVC Repair Coupling, Hub, 3 in Pipe Size (05967)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (838-209)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in Pipe Size (835-010SR)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (838-339)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- THRIFCO PLUMBING 3/4 Inch X Close SCH 80 PVC Nipple (6620025)
- Zoro Select PVC Pipe Fittings