Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size
Mfr # 830-002
Zoro # G5326185
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 830-002
- Zoro # G5326185
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
For Pipe Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Description
Coupling, PVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 in, Female, NPT, 13/16 in, 18, Includes Seal No, For Pipe Outside Diameter 1/4 in, 1 1/4 in Overall Length, 565 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 40 Mesh, Y Strainer, 1/2 - 3/4 In. (LS740)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 2 (793LV3)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size (H435010SRLS)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 6 in Pipe Size (P323-060)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size (1WKF6)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- ZORO SELECT PVC Solid Flange, Socket, 1/2 in Pipe Size (851-005)
- ZORO SELECT PVC Coupling, Insert, 1 in x 1/2 in Pipe Size (1429-130)
- BLUE TWISTER Irrigation Tee 1-1/4 (ABTT114)
- Zoro Select Fittings