Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size
Mfr # 830-130
Zoro # G5326212
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 830-130
- Zoro # G5326212
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 in |
For Pipe Outside Diameter | 1 in |
Overall Length | 1 13/16 in |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, NPT, 1 13/16 in, 11 1/2, 1/2 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, For Pipe Outside Diameter 1 in, 1 13/16 in Overall Length, 315 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14467-BL)
- MAID-O-MIST 40-M Steam Vent (40-M Steam Vent)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- ZORO SELECT PVC Flange, Spigot, 4 in Pipe Size (856-040)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size (435025)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1401-168)
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH40PVC1""SXFPT (PVC 02301 1000)
- Zoro Select PVC Pipe Fittings