Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, FNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size
Mfr # 830-167
Zoro # G5326325
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 3/4 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 830-167
- Zoro # G5326325
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 3/4 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
For Pipe Outside Diameter | 1 1/4 in |
Overall Length | 1 7/8 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 3/4 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 2 3/16 in, 11 1/2, 3/4 in, Female, NPT, 1 1/2 in, 14, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 1 7/8 in Overall Length, 260 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Tube Poly 1/4Id X 3/8Od (PE038014300R)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- VIEGA Adapter (84300)
- ZORO SELECT 3/4" FNPT 316 SS Coupling (2TY84)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size (837-420)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (417010BC)
- THRIFCO PLUMBING 2-1/2 Inch Slip PVC Plug SCH 40 (8114298)
- Zoro Select PVC Pipe Fittings