Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size
Mfr # 830-211
Zoro # G5326386
original price:
$19.89
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 830-211
- Zoro # G5326386
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
Fitting Side B Outside Diameter | 1 13/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Outside Diameter | 2 1/2 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 in, Female, NPT, 1 13/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS35812)
- GENOVA JM Eagle 2733 Sewer Pipe, 3 in, 10 ft L, Solvent Weld, PVC, White (D2729)
- BACK2BASICS B and amp; K 801-P2PK Floor Drain Cover White - 6.12 in. (BA32488)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (436007BC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/4 in Pipe Size (410012)
- Zoro Select PVC Pipe Fittings