Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 8 in x 6 in Pipe Size
Mfr # 437585
Zoro # G5277982
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in x 6 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437585
- Zoro # G5277982
- UPC # 25528712075
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in x 6 in |
Pipe Fitting Length | 7" |
Fitting Length | 7 in |
Pipe Size (Fittings) | 8" x 6" |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 8 in x 6 in |
Fitting Side A Nominal Pipe Size | 8 in |
Pipe Size | 6 in |
Overall Length | 7 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Male, Spigot, 6 in, Female, Socket, Includes Seal No, 7 in Overall Length, 160 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brevia With Quick-Release Hinges (4774-0)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (G100SHXJ240)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 1-1/4 in Pipe Size (1WJZ7)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3 in Pipe Size (1406030)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 4 in Pipe Size (835-040)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size (830-130)
- Zoro Select PVC Pipe Fittings