Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 8 in x 4 in Pipe Size
Mfr # 437582
Zoro # G5277937
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in x 4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437582
- Zoro # G5277937
- UPC # 25528712082
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in x 4 in |
Pipe Size (Fittings) | 8" x 4" |
Pipe Fitting Length | 7" |
Fitting Length | 7 in |
Fitting Pipe Size | 8 in x 4 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in, 8 in |
Overall Length | 7 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Male, Spigot, 4 in, Female, Socket, Includes Seal No, 7 in Overall Length, 160 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (829-212)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 304SS (CN12SS)
- ELDON JAMES 1/4" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-4WP)
- LEGEND VALVE 2" S-453 Y-PTN CHECK VALVE (105-408)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (837-130)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size (858-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 6 in Pipe Size (P323-060)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/4 in Pipe Size (436074)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- Zoro Select Fittings