Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 6 in x 3 in Pipe Size
Mfr # 437530
Zoro # G5285856
original price:
$19.83
12% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 3 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437530
- Zoro # G5285856
- UPC # 25528712051
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 3 in |
Pipe Fitting Length | 4.04" |
Pipe Size (Fittings) | 6" x 3" |
Fitting Length | 4.04 in |
Fitting Side B Outside Diameter | 6 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 4 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Pipe Size | 3 in, 6 in |
Hex Size | 6 15/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 3 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Male, Spigot, 6 5/8 in, 3 in, Female, Socket, 6 15/16 in, Includes Seal No, 4 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- DYNAMIC Needle Valve, 1/2" NPT (450062)
- RHEEM Gen V Proterra Hybrid 50 gallon 30 Amp Electric Water Heater (PROPH50 T2 RH375-30)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (837-166)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (898-375-015)
- ZORO SELECT PVC 90 Degrees Long Sweep Street Elbow, Spigot x Hub, 1-1/2 in Pipe Size (06060)
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- Zoro Select PVC Pipe Fittings