Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 4 in x 2 1/2 in Pipe Size
Mfr # 437421
Zoro # G5277912
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 2 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 437421
- Zoro # G5277912
- UPC # 25528724153
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 2 1/2 in |
Pipe Fitting Length | 3.84" |
Fitting Length | 3.84 in |
Pipe Size (Fittings) | 4" x 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Overall Length | 4 1/8 in |
Pipe Size | 2 1/2 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 2 1/2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 2 1/2 in, Female, Socket, Includes Seal No, 4 1/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0323014)
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (829-060)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- ZORO SELECT PVC Flange, FNPT, 1-1/2 in Pipe Size (852-015)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 2 in Pipe Size (1WJZ1)
- ZORO SELECT PVC Plug, MNPT, 3/4 in Pipe Size (450007)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Socket x Socket, 2 in x 1 1/2 in Pipe Size (406251)
- GENOVA PRODUCTS F00050C COUPLING 1-1/2 PVC (479-015)
- Zoro Select PVC Pipe Fittings