Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size
Mfr # 437101BC
Zoro # G5285147
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437101BC
- Zoro # G5285147
- UPC # 025528133047
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Fitting Length | 1.03" |
Fitting Length | 1.03 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Hex Size | 3 1/2 in |
Overall Length | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, Spigot, 1 in, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal No, 1 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- DELTA Delta Electronic Base Assembly (RP92543)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Union (XPRU12)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- ZORO SELECT PVC Blind Flange, Socket, 4 in Pipe Size (853-040)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size (1WKF5)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (805-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (438338)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded SCH 40 PVC Coupling, White (8113823)
- Zoro Select PVC Pipe Fittings