Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size
Mfr # 437334
Zoro # G5277867
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437334
- Zoro # G5277867
- UPC # 25528133641
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3/4 in |
Pipe Fitting Length | 2.41" |
Fitting Length | 2.41 in |
Pipe Size (Fittings) | 3" x 3/4" |
Overall Length | 2 3/8 in |
Pipe Size | 3 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 3 5/8 in |
Hex Size | 3 5/8 in |
Fitting Pipe Size | 3 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3/4 in, Female, Socket, 3 5/8 in, Includes Seal No, 2 3/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- WHEELER-REX Internal Pipe Cutter, 3" (3290)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (402210)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (839-166)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (801-030)
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (435101BC)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Union SCH 40 (8114972)
- Zoro Select PVC Pipe Fittings