Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size
Mfr # 437339
Zoro # G5278865
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 2 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 437339
- Zoro # G5278865
- UPC # 25528724146
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 2 1/2 in |
Pipe Fitting Length | 2.41" |
Fitting Length | 2.41 in |
Pipe Size (Fittings) | 3" x 2-1/2" |
Hex Size | 3 5/8 in |
Overall Length | 2 3/8 in |
Fitting Side B Outside Diameter | 3 5/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 2 1/2 in, Female, Socket, 3 5/8 in, Includes Seal No, 2 3/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 4X3"" SXS (PVC001021400)
- EVERFLOW FIP Gas Ball Valve, Brass 1-1/2" (300T112)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (436005BC)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT PVC Wye, Hub, 4 in Pipe Size (1WJU5)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (405015)
- Zoro Select Fittings