Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 2 in x 1 in Pipe Size
Mfr # 437249
Zoro # G5278752
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437249
- Zoro # G5278752
- UPC # 25528133368
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 in |
Pipe Fitting Length | 1.66" |
Pipe Size (Fittings) | 2" x 1" |
Fitting Length | 1.66 in |
Pipe Size | 1 in, 2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 2 7/16 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 5/16 in, 1 in, Female, Socket, 2 7/16 in, Includes Seal No, 1 11/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF8)
- SHARPE VALVES Gate Valves, 150# Flanged, 2" Size (4371004400)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (805-015)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (438211)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size (1WJP5)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (429532)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 6 in Pipe Size (1WKV9)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- Zoro Select Fittings