Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size
Mfr # 437073
Zoro # G5277833
original price:
$0.79
12% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in x 3/8 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437073
- Zoro # G5277833
- UPC # 25528711801
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in x 3/8 in |
Pipe Fitting Length | 1.20" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Length | 1.2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, Spigot, 3/8 in, Female, Socket, Includes Seal No, 1 3/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/8" Male BSPT (R) (PC06-01)
- ZURN Flush Valve, Urinal, 1.0 GPF (Z6003-WS1-YB-YC)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (401167)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (P106-040)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (438292)
- ZORO SELECT PVC Socket Cap, Hub, 3 in Pipe Size (1WKK8)
- Zoro Select Fittings