Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size
Mfr # 437167
Zoro # G5278691
original price:
$0.99
8% off
new price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437167
- Zoro # G5278691
- UPC # 25528718688
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 3/4 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Pipe Fitting Length | 1.51" |
Fitting Length | 1.51 in |
Overall Length | 1 9/16 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Male, Spigot, 1 5/8 in, 3/4 in, Female, Socket, 1 3/4 in, Includes Seal No, 1 9/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit, Push Button Valve (1393861)
- LEGRIS Push-to-Connect, Threaded Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 18)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP1212E)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 6 in Pipe Size (P300-060)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (898-375-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- ZORO SELECT PVC Bushing, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size (839-052)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (806-003)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- Zoro Select Fittings