Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 837-212
Zoro # G3119584
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 837-212
- Zoro # G3119584
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
For Pipe Outside Diameter | 1 1/2 in |
Hex Size | 2 1/16 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 11/16 in Overall Length, 470 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Forged Carbon Steel Piston Check Valve (4371001540)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 13)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 3/4 in Pipe Size (402334)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1-1/2 in Pipe Size (412015)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 3/4 in Pipe Size (410007)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2 in Pipe Size (857-020)
- SHARKBITE-CASH ACME 1 x 1 in. PVC Slip Coupling Connector (212941)
- Zoro Select Fittings