Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size
Mfr # 438420
Zoro # G5278025
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 438420
- Zoro # G5278025
- UPC # 25528712341
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 2 in |
Pipe Size (Fittings) | 4" x 2" |
Pipe Fitting Length | 2.41" |
Fitting Length | 2.41 in |
Overall Length | 2 3/8 in |
Fitting Pipe Size | 4 in x 2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 4 in |
Hex Size | 4 9/16 in |
Fitting Side B Outside Diameter | 4 9/16 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 2 in, Female, NPT, 4 9/16 in, 11 1/2, Includes Seal No, 2 3/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375022)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- AMERICAN STANDARD Spout 4Inw/Diverter / Escutcheon Ring-WBurgin (8888055.002)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW6)
- ZORO SELECT PVC, Stainless Steel Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002SR)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 3 in x 1 1/2 in Pipe Size (364-337)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (406040)
- B&K 3/4 In. x 18 In. Schedule 80 PVC Nipple (404-180)
- Zoro Select Fittings