Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size
Mfr # 438249
Zoro # G5278856
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 438249
- Zoro # G5278856
- UPC # 25528718916
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 in |
Fitting Length | 1.68 in |
Pipe Size (Fittings) | 2" x 1" |
Pipe Fitting Length | 1.68" |
Pipe Size | 1 in, 2 in |
Fitting Thread Size B | 11 1/2 |
Hex Size | 2 7/16 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 1 11/16 in |
Fitting Side B Outside Diameter | 2 7/16 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 5/16 in, 1 in, Female, NPT, 2 7/16 in, 11 1/2, Includes Seal No, 1 11/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Larsen Supply 08-2001 0.38 x 0.5 in. Bathtub Shower Diverter Spout (658284)
- ZORO SELECT Coupling, 12 x 12 in, Schedule 40, White (429120)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, Socket (9854-010)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (401288)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/4 in Pipe Size (1406-012)
- ZORO SELECT PVC Socket Cap, Hub, 3 in Pipe Size (1WKK8)
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (05843)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/8 in Pipe Size (808-003)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- PLASTIC TRENDS Plastic Trends P179 PVC Cross Tee 4 in. (4062048)
- Zoro Select Fittings