Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size
Mfr # 838-250
Zoro # G2736596
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 838-250
- Zoro # G2736596
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/4 in |
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Pipe Size | 2 in x 1 1/4 in |
For Pipe Outside Diameter | 2 in |
Pipe Size | 1 1/4 in, 2 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Hex Size | 2 9/16 in |
Fitting Side B Outside Diameter | 2 9/16 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 2 in, Male, Spigot, 2 3/8 in, 1 1/4 in, Female, NPT, 2 9/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 1 3/4 in Overall Length, 260 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- MOEN Handle, Chrome (92191)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Cotton White (MS646234CEMFGN#01)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-4)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007)
- ZORO SELECT 1-1/2" Socket PVC 90 Degree Elbow Sched 40 (406015BC)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- IPEX Canplas 3 In. PVC Sewer and Drain Cleanout Body (414233BC)
- Zoro Select Fittings