Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size
Mfr # 838-131
Zoro # G2884287
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 838-131
- Zoro # G2884287
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Pipe Size | 1 in |
Hex Size | 1 1/2 in |
Overall Length | 1 3/8 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 in x 3/4 in |
For Pipe Outside Diameter | 1 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 1 in, Male, Spigot, 1 5/16 in, 3/4 in, Female, NPT, 1 1/2 in, 14, Includes Seal No, For Pipe Outside Diameter 1 in, 1 3/8 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS316 CAP (416-128)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- STREAMLINE Coil Copper Tubing, 1/4 in Outside Dia, 20 ft Length, Type ACR (D 04020P)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 50m, PK20 (255066-75)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (457007)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- ZORO SELECT PVC, Brass Elbow, 90 Degrees, Short Sweep, FNPT x Socket, 3/4 in Pipe Size (807-007BR)
- ZORO SELECT PVC Reducer, Hub, 4 in x 2 in Pipe Size (1WKJ4)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (837-209)
- Zoro Select PVC Pipe Fittings