Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size
Mfr # 438168
Zoro # G5278594
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 438168
- Zoro # G5278594
- UPC # 25528718848
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Length | 1.57 in |
Pipe Fitting Length | 1.57" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Pipe Size | 1 1/4 in, 1 in |
Overall Length | 1 9/16 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Thread Size B | 11 1/2 |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Male, Spigot, 1 5/8 in, 1 in, Female, NPT, 1 3/4 in, 11 1/2, Includes Seal No, 1 9/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Union Connector (P5UC5)
- PRINSCO NDA 1-1/2 In. Sump Pump Seal Check Valve (CVO1.5MPTRB)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- ENCORE Retrofit Wrist Handle, 4 In, Saniguard, PR (K94-0001-PR)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (409025)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size (1401-015)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1 in Pipe Size (CUF010)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 3/4 in x 3/4 in Pipe Size (1401-125)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (408007)
- Zoro Select PVC Pipe Fittings