Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size
Mfr # 438211
Zoro # G5278472
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 438211
- Zoro # G5278472
- UPC # 25528718879
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 in |
Pipe Fitting Length | 1.56" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Length | 1.56 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Hex Size | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 in, Female, NPT, 1 7/8 in, 11 1/2, Includes Seal No, 1 1/2 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- GE Dishwasher Silverware Basket (WD28X10215)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (837-250)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/4 in x 1 in Pipe Size (1436168)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 3 in Pipe Size (1WKC5)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1CNX6)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size (801-585)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- ZORO SELECT PVC Solid Flange, FNPT, 4 in Pipe Size (852-040)
- Zoro Select PVC Pipe Fittings