Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 438212
Zoro # G5278585
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 438212
- Zoro # G5278585
- UPC # 25528718886
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Pipe Fitting Length | 1.62" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Length | 1.62 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 5/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 1/4 in, Female, NPT, Includes Seal No, 1 5/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- WATTS Air Gap Faucet Bn (0959752)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 3/4 in x 1/2 in Pipe Size (1401101)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- ZORO SELECT PVC Cap, FNPT, 1-1/2 in Pipe Size (448015)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in Pipe Size (464-007)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size (801-585)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.25"" MPT (PVC 02113 1200)
- Zoro Select Fittings