Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, Socket, 3 in Pipe Size
Mfr # P107-337
Zoro # G8042107
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P107-337
- Zoro # G8042107
- UPC # 54211172308
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Reducing Bushing, PVC, Schedule DWV, 3 in, Female, Socket, 3 in, Female, Socket, Includes Seal No, 1 3/4 in Overall Length, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1" x 1" (79710)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1 in Pipe Size (8059-010SR)
- ZORO SELECT PVC Wye, Hub, 2 in Pipe Size (1WJU1)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 3/4 in x 3/4 in Pipe Size (1402125)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 1/2 in Pipe Size (402130BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (838-211)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- Zoro Select PVC Pipe Fittings