Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size
Mfr # 439210
Zoro # G5285007
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 439210
- Zoro # G5285007
- UPC # 25528712501
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 3/4 in |
Fitting Length | 1.42 in |
Pipe Fitting Length | 1.42" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Overall Length | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 3/4 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 3/4 in, Female, NPT, Includes Seal No, 1 3/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT 316 SS Square Head Plug (60SQ112N038)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- ZORO SELECT 45 Elbow, 10 in, Schedule 40, Socket (417100)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (898-375-005)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (829-212)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- Zoro Select Fittings