Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 2 in Pipe Size
Mfr # 439198
Zoro # G5277973
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 439198
- Zoro # G5277973
- UPC # 25528700201
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 2 in |
Pipe Fitting Length | 2.62" |
Fitting Length | 2.62 in |
Pipe Size (Fittings) | 1-1/2" x 2" |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Fitting Pipe Size | 1 1/2 in x 2 in |
Fitting Thread Size B | 11 1/2 |
Overall Length | 2 9/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Thread Size A | 11 1/2 |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 11/16 in, 11 1/2, 2 in, Female, NPT, 2 11/16 in, 11 1/2, Includes Seal No, 2 9/16 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O Ring (33993)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura 24 Towel Bar, Satin Brass (VT-TB24 SB)
- THRIFCO PLUMBING 12 Inch Anti-Siphon Frost Free Sillcock, 1/2 Inch MIP x 1/2 Inc (6417096)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-8-8)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZORO SELECT PVC Bullhead Tee, Insert, 1 in x 1 in x 1 1/4 in Pipe Size (1401132)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 1/2 in Pipe Size (1401251)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- Zoro Select PVC Pipe Fittings