Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size
Mfr # 439211
Zoro # G5286486
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 439211
- Zoro # G5286486
- UPC # 25528712495
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Fitting Length | 1.42" |
Fitting Length | 1.42 in |
Hex Size | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/2 in, 1 in |
Overall Length | 1 3/8 in |
Fitting Thread Size A | 11 1/2 |
Fitting Thread Size B | 11 1/2 |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 11/16 in, 11 1/2, 1 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal No, 1 3/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- PFISTER Pfirst Series Shower Only Trim Kit In Polished Chrome (LG89-0200)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 1/2 in Pipe Size (1401130)
- ZORO SELECT PVC Coupling, Insert, 1 in Pipe Size (1429-010)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (429080)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (837-338)
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- Zoro Select PVC Pipe Fittings