Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 439212
Zoro # G5278524
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 439212
- Zoro # G5278524
- UPC # 25528718985
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Pipe Fitting Length | 1.47" |
Fitting Length | 1.47 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Thread Size A | 11 1/2 |
Fitting Side A Outside Diameter | 1 11/16 in |
Hex Size | 1 15/16 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 11/16 in, 11 1/2, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal No, 1 3/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- IDEAL TRIDON 34x134 SS Clamp (670040020053)
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- ZORO SELECT PVC Adjustable Closet Flange, Hub, 4 in x 3 in Pipe Size (05227)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/2 in Pipe Size (850-015)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size (H435020SRLS)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size (P300-030)
- ZORO SELECT PVC Double Wye, Hub, 1-1/2 in Pipe Size (1WJW1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size (1WKU4)
- Zoro Select PVC Pipe Fittings