Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size
Mfr # 401528
Zoro # G5277361
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 6 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401528
- Zoro # G5277361
- UPC # 25528714437
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 6 in x 2 in |
Pipe Size (Fittings) | 6" x 6" x 2" |
Fitting Length | 9.56 in |
Pipe Fitting Length | 9.56" |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Overall Length | 9 1/2 in |
Fitting Pipe Size | 6 in x 2 in x 6 in |
Fitting Side A Outside Diameter | 8 1/2 in |
Fitting Side B Outside Diameter | 8 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 6 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 8 1/2 in, 2 in, Female, Socket, 8 1/2 in, 6 in, Female, Socket, 2 11/16 in, Includes Seal No, 9 1/2 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-3264)
- SUPERIOR TOOL Drain Key (4500)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in Pipe Size (835-007SR)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 2 in Pipe Size (1CNW8)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (838-338)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/2 in Pipe Size (160-507)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (429422)
- Zoro Select PVC Pipe Fittings