Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size
Mfr # 401420
Zoro # G5277194
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401420
- Zoro # G5277194
- UPC # 25528714314
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 4 in x 2 in |
Fitting Length | 6.56 in |
Pipe Size (Fittings) | 4" x 4" x 2" |
Pipe Fitting Length | 6.56" |
Fitting Pipe Size | 4 in x 2 in x 4 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Pipe Size | 2 in, 4 in |
Fitting Side A Outside Diameter | 5 in |
Overall Length | 6 9/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 2 in, Female, Socket, 5 in, 4 in, Female, Socket, 2 11/16 in, Includes Seal No, 6 9/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- JONES STEPHENS 1" x 3/4" 90 Degree Reducing Elbow (B2350159)
- AMERICAN STANDARD Female Outlet Connection, Urinal (047082-0070A)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size (1WKV8)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 1 1/4 in Pipe Size (436132)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (447040)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- Zoro Select Fittings