Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size
Mfr # 401417
Zoro # G5277185
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 1 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401417
- Zoro # G5277185
- UPC # 25528714345
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 4 in x 1 in |
Fitting Length | 5.43 in |
Pipe Fitting Length | 5.43" |
Pipe Size (Fittings) | 4" x 4" x 1" |
Pipe Size | 1 in, 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 1 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 5 7/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 1 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, 5 7/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK (3102 08 10)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2SG)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- ZORO SELECT PVC DWV Sanitary Tee with Right Side Inlet, Hub, 3 in x 3 in x 3 in x 2 in Pipe Size (1WJR4)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size (436341)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size (839-250)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size (439250)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- Zoro Select PVC Pipe Fittings