Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size
Mfr # 801-101
Zoro # G3026082
original price:
$3.79
5% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 801-101
- Zoro # G3026082
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Pipe Size | 3/4 in x 1/2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 3 3/16 in |
Fitting Side C Outside Diameter | 1 7/16 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 7/16 in, 1/2 in, Female, Socket, 1 1/8 in, 3/4 in, Female, Socket, 1 7/16 in, Includes Seal No, For Pipe Outside Diameter 3/4 in, 3 3/16 in Overall Length, 690 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 9 w/6 1/2" Sc (0323306)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007BR)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (438167)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (06060)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/4 in Pipe Size (850-007)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Sch. 40 PVC Coupling (PVC 02100 2000HA)
- Zoro Select PVC Pipe Fittings