Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size
Mfr # 401101BC
Zoro # G5279014
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401101BC
- Zoro # G5279014
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 1/2 in |
Outside Dia. | 1 19/64 in |
Fitting Length | 2.62 in |
Pipe Fitting Length | 2.62" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in x 1/2 in x 3/4 in |
Overall Length | 2 9/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Pipe Size | 1/2 in, 3/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 1/2 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/16 in, Includes Seal No, 2 9/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Protective Washer (950-6200)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- NDS HVY DTY GRATE SQ 12 in. GRN (1212)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (801-080)
- ZORO SELECT PVC Closet Bend, Hub, 4 in x 3 in Pipe Size (1WKT9)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size (847-010)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220BRB)
- Zoro Select PVC Pipe Fittings