Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 3/4 in Pipe Size
Mfr # 401095
Zoro # G5279075
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401095
- Zoro # G5279075
- UPC # 25528723606
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in x 3/4 in |
Fitting Length | 2.57 in |
Pipe Size (Fittings) | 3/4" x 1/2" x 3/4" |
Pipe Fitting Length | 2.57" |
Fitting Pipe Size | 3/4 in x 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 9/16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 1/2 in, Female, Socket, Includes Seal No, 2 9/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Hose Guide and Mounting Kit for 1130, Polished Chrome (CS-45003)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-EL)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- NIBCO 3/4" NOM C Copper Test Cap (917-B)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 1-1/2 in Pipe Size (1WKT4)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (447025)
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size (1WKH3)
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (438339)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 1-1/2 In. Reducing Double Sanitary PVC Tee (PVC 00429 0800HA)
- Zoro Select PVC Pipe Fittings