Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size
Mfr # 401094
Zoro # G5277124
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401094
- Zoro # G5277124
- UPC # 25528723590
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in x 1/2 in |
Fitting Length | 2.58 in |
Pipe Fitting Length | 2.58" |
Pipe Size (Fittings) | 3/4" x 1/2" x 1/2" |
Fitting Pipe Size | 3/4 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 9/16 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1/2 in, Female, Socket, 1/2 in, Female, Socket, Includes Seal No, 2 9/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Hose Adapter, Adapter, 1 Nominal, Barb x MGH, 137 Hex, 75 psi, 35 to 100 deg F, Brass, 234 L, I (30043)
- JONES STEPHENS 2" Black Union (B6570390)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression Tee Fitting with 3/4 in. FIP Branch (PVCCOMPT34F)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size (855-015)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (829-040)
- ZORO SELECT PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size (1WKJ9)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (805-005)
- CHARLOTTE PIPE AND FOUNDRY PVC PTRAP 4""HUB (PVC00706X1200)
- Zoro Select PVC Pipe Fittings