Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size
Mfr # 401334
Zoro # G5277212
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401334
- Zoro # G5277212
- UPC # 25528714291
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3 in x 3/4 in |
Pipe Fitting Length | 5.12" |
Fitting Length | 5.12 in |
Pipe Size (Fittings) | 3" x 3" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 7 1/4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3/4 in x 3 in |
Pipe Size | 3 in, 3/4 in |
Fitting Side A Outside Diameter | 7 1/4 in |
Overall Length | 15 in |
Fitting Side C Outside Diameter | 7 1/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 7 1/4 in, 3/4 in, Female, Socket, 7 1/4 in, 3 in, Female, Socket, 7 1/4 in, Includes Seal No, 15 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160)
- GROHE Shower Bar, 24" L (27521000)
- LEGEND VALVE 3/4" S-501 NO LEAD STOP VALVE (107-114NL)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 1 in x 3/4 in Pipe Size (1406131)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (847-030)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size (1WKV8)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- Zoro Select PVC Pipe Fittings