Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size
Mfr # 401338
Zoro # G5277167
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401338
- Zoro # G5277167
- UPC # 25528714253
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3 in x 2 in |
Pipe Size (Fittings) | 3" x 3" x 2" |
Fitting Length | 6.53 in |
Pipe Fitting Length | 6.53" |
Overall Length | 6 1/2 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in x 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 2 in, Female, Socket, 3 in, Female, Socket, Includes Seal No, 6 1/2 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lock, Drain, Dome, 4" (1021206)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221652)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (837-209)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size (1WKE9)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 4 in Pipe Size (160-511)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Socket, 4 in Pipe Size (P304-040)
- PINPOINT Charlotte Pipe & Foundry PVC021162000 4 in. Slip Schedule 40 PVC Cap (PI153230)
- Zoro Select Fittings