Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/4 in Pipe Size
Mfr # 401336
Zoro # G5287213
original price:
$13.28
28% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 1 1/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401336
- Zoro # G5287213
- UPC # 25528714277
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3 in x 1 1/4 in |
Fitting Length | 5.78 in |
Pipe Size (Fittings) | 3" x 3" x 1-1/4" |
Pipe Fitting Length | 5.78" |
Pipe Size | 1 1/4 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 1 1/4 in x 3 in |
Overall Length | 5 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 1 1/4 in, Female, Socket, 3 in, Female, Socket, Includes Seal No, 5 3/4 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-CP)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- USA INDUSTRIALS Clear PVC Tubing -1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-78)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- ZORO SELECT PVC Tee, Socket x Socket x MNPT, 1 in Pipe Size (402B010)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (829-585)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ZORO SELECT PVC Coupling, Insert, 1 in Pipe Size (1429-010)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (849-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- Zoro Select PVC Pipe Fittings