Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size
Mfr # 401288
Zoro # G5277246
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401288
- Zoro # G5277246
- UPC # 25528714222
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 3/4 in |
Pipe Fitting Length | 4.91" |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 3/4" |
Fitting Length | 4.91 in |
Fitting Pipe Size | 2 1/2 in x 3/4 in x 2 1/2 in |
Overall Length | 4 7/8 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 3/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 3/4 in, Female, Socket, 2 1/2 in, Female, Socket, Includes Seal No, 4 7/8 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x MNPT x FNPT 316 SS Street Tee (4-4-4 ST-SS)
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Double 30 Towel Bar, Satin Nickel (LG-TB30-2 15)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 3/4 in Pipe Size (1435-007)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 4 in Pipe Size (808-040)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- CHARLOTTE PIPE AND FOUNDRY CO 1.25 in. x 2 ft. Sch 40 PVC Solid Pipe (PVC 07100 0200)
- Zoro Select Fittings