Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size
Mfr # 401292
Zoro # G5277264
original price:
$9.04
43% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401292
- Zoro # G5277264
- UPC # 25528714185
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 2 in |
Fitting Length | 6.28 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 2" |
Pipe Fitting Length | 6.28" |
Pipe Size | 2 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 in x 2 1/2 in |
Overall Length | 6 1/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 2 in, Female, Socket, 2 1/2 in, Female, Socket, Includes Seal No, 6 1/4 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (77387)
- APOLLO BY TMG 2 in. x 2 in. PVC FIP x FIP Union (PVCU2F)
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size (413015)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (401288)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 3 in Pipe Size (1CNY3)
- LASCO Tee Pvc Slipxslip 3/4 (401007BC)
- Zoro Select Fittings