Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size
Mfr # 401291
Zoro # G5277255
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 1 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401291
- Zoro # G5277255
- UPC # 25528714192
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 1 1/2 in |
Fitting Length | 6.3 in |
Pipe Fitting Length | 6.30" |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1-1/2" |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 1/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, 2 1/2 in, Female, Socket, Includes Seal No, 6 1/4 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- SLOAN Valve Repair Sloan A36A (3301036)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size (836-012)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (836-010)
- ZORO SELECT PVC Elbow, 45 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (423025)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/4 in Pipe Size (1WKG9)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size (8059-012SR)
- B & K Retro Pipe Flshg Gldseal (PF-GSSR1)
- Zoro Select PVC Pipe Fittings