Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size
Mfr # 801-131
Zoro # G3068931
original price:
$5.59
16% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 801-131
- Zoro # G3068931
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 1" x 3/4" |
Fitting Side C Outside Diameter | 1 11/16 in |
For Pipe Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Pipe Size | 1 in x 3/4 in x 1 in |
Pipe Size | 1 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Overall Length | 3 11/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 3/4 in, Female, Socket, 1 3/8 in, 1 in, Female, Socket, 1 11/16 in, Includes Seal No, For Pipe Outside Diameter 1 in, 3 11/16 in Overall Length, 630 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- ZSI Beta Clamps, Twin Series, 3/4 In Tube, C (T3012C)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (408015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (801-210)
- ZORO SELECT PVC Flange, Spigot, 1 in Pipe Size (856-010)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- ZORO SELECT PVC Cleanout Plug, MNPT, 3 in Pipe Size (1WKH8)
- CHARLOTTE PIPE AND FOUNDRY 112 WHT Cap Threaded (PVC 02117 1600HA)
- Zoro Select PVC Pipe Fittings