Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size
Mfr # 401130BC
Zoro # G5278926
original price:
$0.93
15% off
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401130BC
- Zoro # G5278926
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Fitting Length | 2.98 in |
Pipe Fitting Length | 2.98" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 9/16 in |
Fitting Side A Outside Diameter | 1 9/16 in |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 1 in x 1/2 in x 1 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 9/16 in, 1/2 in, Female, Socket, 1 9/16 in, 1 in, Female, Socket, 1 1/16 in, Includes Seal No, 2 15/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA05)
- PRIME-LINE Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2896)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (447012)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 3/4 in Pipe Size (1402131)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size (H401015LS)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 3"" (PVC011000600)
- Zoro Select Fittings