Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1 1/2 in Pipe Size
Mfr # 401133
Zoro # G5277011
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 1 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401133
- Zoro # G5277011
- UPC # 25528713898
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 in x 1 1/2 in |
Fitting Length | 3.98 in |
Pipe Fitting Length | 3.98" |
Pipe Size (Fittings) | 1" x 1" x 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 1/2 in x 1 in |
Overall Length | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 1/2 in, Female, Socket, 1 in, Female, Socket, Includes Seal No, 3 15/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER TOILET REPAIR KIT UNVRSL (K-400H-038-T4)
- REVERSE THREAD Male Flare (QC-1234-LH)
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In (4-4 X6HBZ6-B)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 6 in Pipe Size (06148)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 6 in Pipe Size (1WKV4)
- ZORO SELECT PVC Blind Flange, Socket, 3 in Pipe Size (853-030)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 3 in Pipe Size (1CNY3)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size (416251)
- Zoro Select PVC Pipe Fittings