Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size
Mfr # 401210
Zoro # G5278971
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401210
- Zoro # G5278971
- UPC # 25528145965
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/2 in x 3/4 in |
Pipe Fitting Length | 3.81" |
Fitting Length | 3.81 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Thread Size C | 14 |
Fitting Side C Outside Diameter | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in x 1 1/2 in |
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Overall Length | 3 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 3/4 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 1 1/4 in, 14, Includes Seal No, 3 3/4 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X5)
- ZORO SELECT 2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P526)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-390003)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- ZORO SELECT PVC Coupling, Insert, 3/4 in x 1/2 in Pipe Size (1429-101)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 3/8 in Pipe Size (439099)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1/2 in Pipe Size (807-005)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (402166)
- GENOVA PRODUCTS Tees 3 in. Pvc Dwv Cleanout (PVC 00445 1000)
- Zoro Select Fittings